Shop All Indicator Lights
Dayton
Raised Indicator Light, Red, 120V
Mfr # 22NY47
Zoro # G5315204
original price:
$7.24
14% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Color Red
- Lamp Type LED
- Shape ROUND
Product Information
- Brand Dayton
- MFR # 22NY47
- Zoro # G5315204
- UPC # 190735172667
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 120V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Color | Red |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
IP Rating | IP40 |
Current Drawn | 4.16 mA |
Standards | UL Listed |
Panel Thickness | 0.030 in to 0.093 in |
Average Life | 25,000 hr |
Body Material | Nylon |
Lens Color | Red |
Voltage Rating - Maximum | 120 V AC/DC |
Includes Lens | Lens Included |
Head Style | Raised |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Red, Voltage 120V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 4.16 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (TRS3-2/10R)
- AC WORKS NEMA L5-15P 15A 125V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL515P)
- COLEMAN CABLE 100 Ft. 12/3 Cold Weather Extension Cord (1689SW0002)
- HUBBELL WIRING DEVICE-KELLEMS PBS Series Pendant Station (PBS4)
- DAYTON Raised Indicator Light, 12mm, 240V, Red (22NY96)
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G188)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Chrome, Amb (30G410)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M128)
- Dayton Push Buttons & Indicators