Shop All Indicator Lights
Dayton
Raised Indicator Light, Green, 120V
Mfr # 22NY50
Zoro # G8489214
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Color Green
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Lamp Type LED
- Shape ROUND
Product Information
- Brand Dayton
- MFR # 22NY50
- Zoro # G8489214
- UPC # 190735172698
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 120V AC/DC |
Color | Green |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Panel Thickness | 0.030 in to 0.093 in |
IP Rating | IP40 |
Standards | UL Listed |
Average Life | 25,000 hr |
Current Drawn | 4.16 mA |
Body Material | Nylon |
Voltage Rating - Maximum | 120 V AC/DC |
Head Style | Raised |
Includes Lens | Lens Included |
Lens Color | Green |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Green, Voltage 120V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 4.16 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Yellow (5461CR)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GQ-B7-K)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO (LSXM4N)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, GR (30G404)
- DAYTON Pilot Light, 22mm, LED, Green (30G221)
- DAYTON Raised Indicator Light, 22mm, 120V, White (22NZ05)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, YL, Plastic (30G211)
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G185)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- Dayton Switches