Shop All Indicator Lights
Dayton
Raised Indicator Light, 22mm, 240V, Amber
Mfr # 22NZ13
Zoro # G9049993
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Material of Construction Nylon Body With Polycarbonate Lens
- Color Amber
- Lamp Type LED
- Shape Round
Product Information
- Brand Dayton
- MFR # 22NZ13
- Zoro # G9049993
- UPC # 190735173312
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 22mm Mounting dia |
Panel Cutout Diameter | 22 mm |
Details
Item | Raised Panel Light |
Voltage | 240V AC |
Material of Construction | Nylon Body With Polycarbonate Lens |
Color | Amber |
Lamp Type | LED |
Shape | Round |
Electrical Connection | M3.5 Screw |
IP Rating | IP40 |
Average Life | 15,000 hr |
Panel Thickness | 0.039 in |
Standards | UL Listed |
Current Drawn | 16 mA |
Body Material | Nylon |
Lens Color | Amber |
Voltage Rating - Maximum | 240 V AC |
Includes Lens | Lens Included |
Head Style | Raised |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens, Amber, Voltage 240V AC, Size 22mm Mounting dia, Electrical Connection M3.5 Screw, Shape Round, Current Drawn 16 mA, Average Life 15,000 hr, IP Rating IP40, Panel Thickness 0.039 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (GF323NR)
- EATON BUSSMANN Pwr Dist Block, 380A, 1P, 6P Secondary, 600V (PDBFS330)
- POWER GEAR Cordinate 6 Ft Floor Cord Cover, Black, 43003 (43003)
- EATON WIRING DEVICES 5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory (5223-7V-BU)
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- DAYTON Pilot Light, LED, 24VAC/DC, 30mm, Chrome, GR (30G408)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- DAYTON Raised Indicator Light, Green, 240V (22NY65)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G399)
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- Dayton Switches