Shop All Indicator Lights
Dayton
Raised Indicator Light, 22mm, 120V, Blue
Mfr # 22NZ07
Zoro # G7491513
original price:
$9.48
14% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Blue
- Material of Construction Nylon Body With Polycarbonate Lens
- Lamp Type LED
- Shape Round
Product Information
- Brand Dayton
- MFR # 22NZ07
- Zoro # G7491513
- UPC # 190735173251
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 22mm Mounting dia |
Panel Cutout Diameter | 22 mm |
Details
Item | Raised Panel Light |
Voltage | 120V AC |
Color | Blue |
Material of Construction | Nylon Body With Polycarbonate Lens |
Lamp Type | LED |
Shape | Round |
Electrical Connection | M3.5 Screw |
Panel Thickness | 0.039 in |
Standards | UL Listed |
Average Life | 25,000 hr |
IP Rating | IP40 |
Current Drawn | 16 mA |
Body Material | Nylon |
Voltage Rating - Maximum | 120 V AC |
Lens Color | Blue |
Includes Lens | Lens Included |
Head Style | Raised |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens, Blue, Voltage 120V AC, Size 22mm Mounting dia, Electrical Connection M3.5 Screw, Shape Round, Current Drawn 16 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.039 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A EXTENSION CORD, 25FT, BULK (A10-5025E)
- SICK INDUCTIVE PROXIMITY SENSOR, IM1820NPSZC1 (6027519)
- PANDUIT Stainless Steel Tie Installation Tool (RT2HT)
- HUBBELL 20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL (HBL26W49)
- DAYTON Raised Indicator Light, Green, 240V (22NY65)
- DAYTON Raised Indicator Light, Red, 12V (22NY40)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G168)
- DAYTON Raised Indicator Light, 22mm, 120V, White (22NZ05)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G157)
- DAYTON Raised Indicator Light, 12mm, 240V, Red (22NY96)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M109)
- Dayton Switches