Shop All Drill Presses
Dayton
Radial Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed
Mfr # 40PM15
Zoro # G2096459
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Press Product Grouping General Purpose Drill Presses
- Drive Type Belt
- Swing 33 in
- Voltage 120V AC
- Motor HP 1/2 hp
Product Information
- Brand Dayton
- MFR # 40PM15
- Zoro # G2096459
- UPC # 190735297889
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Overall Depth | 33 in |
Quill Dia. | 1 55/64 in |
Table Slot Size | 1/2 in |
Overall Width | 14 in |
Base Size | 10 in x 16-45/64 in |
Column Dia. | 2 23/64 in |
Overall Height | 32 in |
Table Length | 9 in |
Maximum Spindle-to-Table Height | 13 1/8 in |
Quill Diameter | 1 55/64 in |
Base Length | 10 in |
Column Diameter | 2 3/8 in |
Maximum Overall Height | 32 in |
Radial Arm Length | 33 in |
Maximum Spindle-to-Base Height | 22 in |
Table Width | 9 in |
Table Slot Width | 1/2 in |
Overall Length | 33 in |
Base Width | 16 3/4 in |
Description
Radial Bench Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Benchtop, Drill Press Application Countersinking, Drilling, Reaming, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 33 in, Spindle-to-Column Distance 16 1/2 in, Horsepower 1/2 hp, Voltage 120V AC, Spindle Taper MT2/JT33, Number of Speeds 5, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 1 55/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-775)
- RIDGID Copper Cutting/Prep Machine, Model 122XL (122XL)
- INGERSOLL-RAND IMPACT WRENCH 1 IN DRIVE 1450FTLBS 5000RPM (IRT295A)
- MITUTOYO Sbm-3.5"Cx (568-472)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed (400H52)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 8 in Swing, 5 Speed (40PM08)
- DAYTON Bench Drill Press, Geared Head Drive, 2 hp, 240 V, 18 in Swing, 8 Speed (53UH01)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 230/460 V, 16 in Swing, 16 Speed (55MJ87)
- DAYTON Floor Drill Press, Geared Head Drive, 3 hp, 240 V, 22 in Swing, 8 Speed (53UH04)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 16 Speed (54ZW32)
- GEC Global Industrial Bench Top Drill Press, 120V, 3/4 HP (ZJ4116)
- Dayton Power Drills