Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 30mm Bore
Mfr # 21XU53
Zoro # G1818297
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 30 mm
- Cage Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 21XU53
- Zoro # G1818297
- UPC # 190735168219
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter Tolerance | +0/-13 micron |
Outside Diameter | 72 mm |
Bore Diameter Tolerance | +0/-10 micron |
Bore Diameter | 30 mm |
Outer Ring Width | 19 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 61916/C3, Thin Section Ball Bearings (61916/C3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 9.5A (ATV320U40N4B)
- SKF Double Row Ball Brgs, #4205 ATN9 (4205 ATN9)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGF2)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (21XU52)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGJ8)
- DAYTON Radial Bearing, DBL Seal, 0.3750 In. Bore (1ZGD4)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGJ3)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC2)
- NTN NTN 6202U, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Open, NTN 6202U (6202U)
- Dayton Ball Bearings