Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 20mm Bore
Mfr # 1ZGJ1
Zoro # G1443662
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 20 mm
Product Information
- Brand Dayton
- MFR # 1ZGJ1
- Zoro # G1443662
- UPC # 190735151426
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 32 mm |
Width | 7 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter Tolerance | +0/-13 micron |
Outside Diameter | 32 mm |
Bore Diameter | 20 mm |
Outer Ring Width | 7 mm |
Bore Diameter Tolerance | +0/-10 micron |
Description
Radial Ball Bearing, Bearing Industry Number 61804, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 02FP-04FJS Straight, 2PK (6506-02-04)
- IGUS Flanged Bearing, 5/8 IDx1 In L, PK5 (RFI-1012-16)
- MARATHON MOTORS 3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (5K49MN6080)
- TRITAN Lockwasher, inch, For Use with N08 Locknut (W08)
- DAYTON Radial Ball Bearing, Double Seal, 8mm Bore (21XU39)
- DAYTON Radial Bearing, DBL Shield, 0.375 In. Bore (1ZGE2)
- DAYTON Radial Bearing, DBL Seal, 0.6250 In. Bore (1ZGD6)
- DAYTON Radial Ball Bearing, Double Seal, 7mm Bore (21XU48)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGF2)
- DAYTON Radial Bearing, Double Seal, 30mm Bore (21XU42)
- SKF Single Row Ball Bearings (51205)
- Dayton Ball Bearings