Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 17mm Bore
Mfr # 1ZGK6
Zoro # G2395057
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shielded, Flanged
- Bore Dia. 17 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Product Information
- Brand Dayton
- MFR # 1ZGK6
- Zoro # G2395057
- UPC # 190735151556
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 30 mm |
Width | 7 mm |
Flange Dia. | 32.5 mm |
Outside Dia. Tolerance | +0/-13 micron |
Flange Diameter | 32.5 mm |
Bore Diameter | 17 mm |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter | 30 mm |
Outer Ring Width | 7 mm |
Description
Flanged Radial Ball Bearing, Bearing Industry Number 61903, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Flange Diameter 32.5 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 213T Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (EM3312T)
- DIXON Watts by Miniature Relieving Regulator, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressure (R364-02C)
- MTD Belt-Pto B Sec 111 (954-04055)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- DAYTON Radial Bearing, DBL Seal, 0.7500 In. Bore (1ZGD7)
- DAYTON Radial Bearing, DBL Shield, 0.375 In. Bore (1ZGC4)
- DAYTON Radial Bearing, Double Shield, 30mm Bore (21XU53)
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGH3)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGJ8)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGF2)
- NTN NTN 8507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 21 Mm W Single Sealed (8507)
- Dayton Ball Bearings