Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 17mm Bore
Mfr # 1ZGG6
Zoro # G0583667
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 17 mm
Product Information
- Brand Dayton
- MFR # 1ZGG6
- Zoro # G0583667
- UPC # 190735151297
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter | 40 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outer Ring Width | 12 mm |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 17 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Finish Chrome Plated, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/4, L 1-1/4 (EF202420)
- TIMKEN TIM-3525, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3525 (3525)
- GATES Stainless Steel Clamp, 32020 (32020)
- NACHI 22300 Spherical Roller Bearing, 22314EXQW33C3 (22314EXQW33C3)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGK2)
- DAYTON Radial Bearing, Double Shield, 30mm Bore (21XU53)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore, Max. RPM: 16, 000 RPM (1ZGE3)
- DAYTON Radial Bearing, Double Seal, 30mm Bore (21XU49)
- DAYTON Radial Bearing, DBL Seal, 0.5000 In. Bore (1ZGD5)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGJ9)
- BAILEY Double Sealed Bearing 0.39 Id, 1.02 Od, 0.31 Width, 150600 (150600)
- Dayton Radial Ball Bearings