Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 17mm Bore
Mfr # 1ZGF3
Zoro # G0279291
original price:
$3.59
11% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 17 mm
- Cage Material Steel
Product Information
- Brand Dayton
- MFR # 1ZGF3
- Zoro # G0279291
- UPC # 190735151174
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 35 mm |
Width | 10 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Bore Diameter | 17 mm |
Outside Diameter | 35 mm |
Outside Diameter Tolerance | +0/-13 micron |
Outer Ring Width | 10 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN HM89443, Tapered Roller Bearing Cone 13125 In Id X 1125 In W (HM89443)
- X1 TOOLS 1/2 Hose Clamp 36 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x36)
- CHICAGO PNEUMATIC Pressure Switch (1312100459)
- PIX V-Belt, Cogged 3/8 X 85 (3VX850)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGJ3)
- DAYTON Radial Bearing, Double Seal, 40mm Bore (21XU51)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD3)
- DAYTON Radial Bearing, DBL Seal, 0.7500 In. Bore (1ZGD7)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGF4)
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGB9)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000 (6000/C3)
- Dayton Ball Bearings