Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 15mm Bore
Mfr # 1ZGK5
Zoro # G1410017
original price:
$9.49
77% off
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shielded, Flanged
- Bore Dia. 15 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Product Information
- Brand Dayton
- MFR # 1ZGK5
- Zoro # G1410017
- UPC # 190735151549
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Flange Dia. | 30.5 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter | 28 mm |
Flange Diameter | 30.5 mm |
Bore Diameter | 15 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Outer Ring Width | 7 mm |
Description
Flanged Radial Ball Bearing, Bearing Industry Number 61902, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Flange Diameter 30.5 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON P Style Plug, 3/8" MNPT, PK10 (1807)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4050-5P)
- ADVANCED TECHNOLOGY PRODUCTS Coupler, Chrome, Automatic, Industrial, 3/8" Body Size, 1/4" FPT (38SOC-N2F)
- SMC 10/32" x 5/32" Tube x UNF SS Male Adapter (KQG2H03-32)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGF2)
- DAYTON Radial Bearing, DBL Shield, 0.375 In. Bore (1ZGC4)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGK1)
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGD8)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGG1)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGJ8)
- TIMKEN Radial Bearing, Single Shield, 55mm Bore (311WDN)
- Dayton Ball Bearings