Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Seal, 35mm Bore
Mfr # 21XU43
Zoro # G9482882
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Alloy Steel
- Bore Dia. 35 mm
Product Information
- Brand Dayton
- MFR # 21XU43
- Zoro # G9482882
- UPC # 190735168110
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outer Ring Width | 14 mm |
Outside Diameter | 62 mm |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/2, PK3 (EF060808)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-112-100-S)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2211F-01-08S)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGK1)
- DAYTON Radial Bearing, Double Seal, 30mm Bore (21XU49)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGH9)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC2)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGG9)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGK6)
- TRITAN Radial Ball Bearing, SS, 35mm, SS61907 2RS (SS61907 2RS FM222)
- Dayton Ball Bearings