Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Shield, 1.000 In. Bore
Mfr # 21XU35
Zoro # G9081231
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 1 in
- Seal/Shield Type Double Shielded
- Cage Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 21XU35
- Zoro # G9081231
- UPC # 190735168035
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 in |
Width | 0.5 in |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 1 in |
Outside Diameter | 2 in |
Outer Ring Width | 0.5 in |
Description
Radial Ball Bearing, Bearing Industry Number R16, Bore Diameter 1 in, Closure Double Shielded, Outer Ring Width 0.5 in, Outside Diameter 2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 2,261 lbf, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBL PRODUCTS SEAL KIT FOR 3132NG - PART (RB4002FPM)
- BESTORQ 8M Timing Belts, 1280-8M-30 (1280-8M-30)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGG9)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (21XU52)
- DAYTON Radial Bearing, Double Seal, 12mm Bore (1ZGF7)
- DAYTON Radial Bearing, DBL Seal, 0.7500 In. Bore (1ZGD7)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGH4)
- DAYTON Radial Ball Bearing, Double Seal, 7mm Bore (21XU48)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6200LLBC3/L627)
- Dayton Radial Ball Bearings