Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Shield, 0.625 In. Bore
Mfr # 1ZGC6
Zoro # G3345763
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Bore Dia. 0.625 in
- Cage Material Steel
Product Information
- Brand Dayton
- MFR # 1ZGC6
- Zoro # G3345763
- UPC # 190735150931
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1.375 in |
Width | 0.3438 in |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter | 1 3/8 in |
Bore Diameter | 5/8 in |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Outer Ring Width | 0.343 in |
Description
Radial Ball Bearing, Bearing Industry Number R10, Bore Diameter 5/8 in, Closure Double Shielded, Outer Ring Width 0.343 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 1,035 lbf, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Clear Penetrating Grease, Aerosol, 16 Oz. (06716)
- SPEEDAIRE Oil Sight Gauge Set (PN22N045G)
- STENS Roller Chain #420 Length 100', Chain Number 420 Chainsaws (250-224)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E578)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGF6)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD3)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC2)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGH4)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGJ2)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGE1)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6308-2NSE9 (6308-2NSE9)
- Dayton Ball Bearings