Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Shield, 0.250 In. Bore
Mfr # 1ZGE1
Zoro # G0551047
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shielded, Flanged
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 0.25 in
Product Information
- Brand Dayton
- MFR # 1ZGE1
- Zoro # G0551047
- UPC # 190735151068
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.625 in |
Width | 0.196 in |
Flange Dia. | 0.69 in |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 1/4 in |
Outside Diameter | 5/8 in |
Outer Ring Width | 0.196 in |
Flange Diameter | 0.69 in |
Description
Flanged Radial Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 333 lbf, Flange Diameter 0.69 in, Flange Thickness 0.042 in, Flange Type Flanged, Includes Retaining Ring No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (BVHC8-8M)
- DAYTON Motor Brush Set, 12/24VDC, 9/16 In L, PK2 (33K907)
- GAST Gast Standard 1Up-Nrv-4 Air Motor (1UP-NRV-4)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SVHC16-16F)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGF4)
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGF9)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGE9)
- DAYTON Radial Bearing, Double Seal, 15mm Bore (1ZGH2)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGH9)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGJ9)
- SKF SKF 6306 RS1/C3, Single Row Ball Bearings (6306 RS1/C3)
- Dayton Ball Bearings