Shop All Reciprocating Saws
Dayton
Radial Arm Saw, 3400 RPM, 14 A, 1 HP
Mfr # 499F78
Zoro # G3825575
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,092.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Current 14 A
- Power Source Corded
- Includes Anti-Kickback Pawls, Dust Collection Hose, General Purpose Blade, Laser Assembly, Motor Brake, Replaceable Table Top
- Arbor Size 1 in
Product Information
- Brand Dayton
- MFR # 499F78
- Zoro # G3825575
- Country of Origin Taiwan, Province of China
- Category Reciprocating Saws
Dimensions
Arbor Size | 1 in |
Blade Dia. | 10 in, 12 in |
Cutting Depth @ 90 Degrees | 3" with 12" Blade, 2" with 10" Blade |
Cutting Depth @ 45 Degrees | 2" |
Table Length | 39 in |
Max. Cut Width @ 45 Deg. Miter | 11 3/4 in |
Max. Cut Depth @ 45 Deg. Bevel | 1 3/4 in |
Table Width | 23 in |
Max. Cut Depth @ 0 Deg. Bevel | 2 1/2 in |
Max. Cut Width @ 0 Deg. Miter | 16 1/2 in |
Description
Radial Arm Saw, Power Source Corded, Blade Dia. 10 in, 12 in, Max. Blade Speed 3,400 RPM, Current 14 A, Horsepower 1, Arbor Size 1 in, Arbor Shape Round, Bevel Angle Range 45 Degrees , Bevel Stops 4, Max. Cut Depth @ 0 Deg. Bevel 2 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 1 3/4 in, Miter Angle Range 0 Degrees to 45 Degrees , Max. Cut Width @ 0 Deg. Miter 16 1/2 in, Max. Cut Width @ 45 Deg. Miter 11 3/4 in, Table Width 23 in, Table Length 39 in, Table Surface Material MDF, Variable Speed No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 12" 44T + 80T (48-40-1232)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, Steel, ASME 0 (611615-531)
- PROSKIT Stainless L Nose Plier (PM-396G)
- IRWIN Countersink Hss #6 Irwin (1882781)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V (2719-20, 48-11-1820)
- METABO Reciprocating Saw, Cordless, 18V DC (SSE 18 LTX BL Compact bare)
- MAKITA 12A Recipro Saw (JR3051T)
- CRAFTSMAN V20 Cordless Reciprocating Saw Kit (CMCS300M1)
- BOSCH Cordless Reciprocating Saw, Li-Ion, 18.0V (GSA18V-125N)
- MAKITA Recipro Saw-12A (JR3051T)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, w/Battery (2520-21XC, 48-11-2460)
- Dayton Power Saws