Shop All Trolleys
Dayton
Quick-Install Trolley, 6000 lb.
Mfr # 25K807
Zoro # G4798367
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Fits Beam Flange W 3 in to 8 in
- Trolley Wheel Dia. 3 15/16 in
- Standards ASME B30.17
- Wheel Material Solid Steel Rollers w/Sealed Bearings
Product Information
Dimensions
Trolley Wheel Dia. | 3 15/16 in |
For Max. Beam Flange Width | 8 in |
For Maximum Beam Height | 8 in |
Trolley Wheel Diameter | 3 9/10 in |
For Min. Beam Flange Width | 3 in |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 47 1/4 in |
For Minimum Beam Height | 3 in |
Details
Trolley Item | Push Trolley |
Load Capacity | 6,000 lb |
Fits Beam Flange W | 3 in to 8 in |
Standards | ASME B30.17 |
Wheel Material | Solid Steel Rollers w/Sealed Bearings |
Head Room To Bail | 5 15/16 in |
Item | Quick-Install Trolley |
Head Room To Shaft | 6 3/4 in to 8 1/4 in |
Maximum Load Capacity | 6,000 lb |
Trolley Wheel Material | Steel |
Trolley Type | Push |
For Beam Shape | Flat |
Trolley Frame Material | Cast Iron |
Material | Steel |
Headroom to Mounting Point | 5 15/16 in |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 6,000 lb, Trolley Frame Material Cast Iron, For Beam Shape Flat, For Minimum Beam Flange Width 3 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft Not Applicable, Headroom to Mounting Point 5 15/16 in, For Minimum Beam Height 3 in, For Maximum Beam Height 8 in, Includes Not Applicable, Minimum Radius Curve 47 1/4 in, Trolley Wheel Diameter 3 9/10 in, Trolley Wheel Material Steel, Compatible Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 1000 kg Cap, Al Foot Pad, Ivory (GD-120-F-NYN)
- WERNER QuickClick Stabilizer, Aluminum (AC78)
- ZORO SELECT Rope, Nylon, Twisted, 37/64In. dia., 1050ftL (12U295)
- POST GUARD Post Guard® Bollard Cover CL1386F, 7" Dia. x 52"H, Yellow with Red Tape (CL1386F)
- DAYTON Quick-Install Trolley, 10,000 lb. (25K808)
- DAYTON Geared Trolley, 6000 lb. (OZ3GBT)
- DAYTON Geared Trolley, 2000 lb. (OZ1GBT)
- DAYTON Geared Trolley, 10,000 lb. (OZ5GBT)
- DAYTON Quick-Install Trolley, 2000 lb. (25K805)
- DAYTON Geared Trolley, 4000 lb. (OZ2GBT)
- MAGNA LIFTING PRODUCTS 20 ton Push Trolley, Heavy Duty (PTR2000)
- Dayton Trolleys