Shop All Utility Carts
Dayton
Push Trolley, 2000 lb. Load Capacity
Mfr # 55HE67
Zoro # G3721944
original price:
$166.86
24% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Fits Beam Height 5 in to 24-1/2 in
- Wheel Material Steel
- Min. Radius Curve 31 1/2 in
- Head Room To Shaft 5 9/16 in
Product Information
- Brand Dayton
- MFR # 55HE67
- Zoro # G3721944
- Country of Origin China
- Category Utility Carts
Dimensions
Fits Beam Height | 5 in to 24-1/2 in |
Min. Radius Curve | 31 1/2 in |
Trolley Wheel Dia. | 2 3/4 in |
For Maximum Beam Height | 24 1/2 in |
Trolley Wheel Diameter | 2 4/5 in |
For Min. Beam Flange Width | 3 in |
For Minimum Beam Height | 5 in |
For Max. Beam Flange Width | 8 in |
Minimum Radius Curve | 31 1/2 in |
Details
Load Capacity | 2,000 lb |
Item | Trolley |
Wheel Material | Steel |
Head Room To Shaft | 5 9/16 in |
Trolley Item | Push Trolley |
Head Room To Bail | 1 27/32 in |
Fits Beam Flange W | 3 in to 8 in |
Includes | Hanger Plate, Hanger Shaft, Washers |
Headroom to Connecting Shaft | 5 9/16 in |
Maximum Load Capacity | 2,000 lb |
Trolley Wheel Material | Steel |
Headroom to Mounting Point | 1 27/32 in |
Trolley Type | Push |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 2,000 lb, For Minimum Beam Flange Width 3 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 5 9/16 in, Headroom to Mounting Point 1 27/32 in, For Minimum Beam Height 5 in, For Maximum Beam Height 24 1/2 in, Includes Hanger Plate, Hanger Shaft, Washers, Minimum Radius Curve 31 1/2 in, Trolley Wheel Diameter 2 4/5 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 3/8"X8Ft 250 lb Tite Rope (01801)
- GENERAL WORK PRODUCTS Twisted Nylon Plus Rope 3 Strand High Strength, 1" Dia, 300Ft L (N13)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8C1P6)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J859)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE63)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE60)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE66)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE68)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE65)
- DAYTON Push Trolley, 6000 lb. Load Capacity (55HE69)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (IC2436315PO95)
- Dayton Utility Carts