Shop All Utility Carts
Dayton
Push Trolley, 2000 lb. Load Capacity
Mfr # 55HE64
Zoro # G3721883
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Standards ASME B30.17
- Fits Beam Flange W 3 in to 8 in
- Includes Hanger Plate, Hanger Shaft, Washers
- Head Room To Bail 1 27/32 in
Product Information
- Brand Dayton
- MFR # 55HE64
- Zoro # G3721883
- Country of Origin China
- Category Utility Carts
Dimensions
Trolley Wheel Dia. | 2 3/4 in |
Fits Beam Height | 5 in to 24-1/2 in |
Min. Radius Curve | 31 1/2 in |
For Min. Beam Flange Width | 3 in |
Mfr. Warranty Length | 1 yr |
For Max. Beam Flange Width | 8 in |
Trolley Wheel Diameter | 2 4/5 in |
For Minimum Beam Height | 5 in |
Minimum Radius Curve | 31 1/2 in |
For Maximum Beam Height | 24 1/2 in |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 2,000 lb, Trolley Frame Material Cast Iron, For Beam Shape Flat, For Minimum Beam Flange Width 3 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 5 9/16 in, Headroom to Mounting Point 1 27/32 in, For Minimum Beam Height 5 in, For Maximum Beam Height 24 1/2 in, Includes Hanger Plate, Hanger Shaft, Washers, Minimum Radius Curve 31 1/2 in, Trolley Wheel Diameter 2 4/5 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Ideal Warehouse Forklift Propane Cylinder Handling Gloves - 70-1030 Retracto-Glove (70-1030)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (10G120QOG/10)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, Steel (2RZY7)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 5 in. Dia., 350 lb. (33J005)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE59)
- DAYTON Push Trolley, 10000 lb. Load Capacity (55HE70)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE58)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE63)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE68)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE60)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- Dayton Utility & Storage Carts