Shop All Push Button Switches
Dayton
Push Button operator, 30 mm, Green
Mfr # 30G324
Zoro # G4982887
original price:
$22.92
10% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Polycarbonate
- NEMA Rating 13, 4
- Type of Operator Flush Button
Product Information
- Brand Dayton
- MFR # 30G324
- Zoro # G4982887
- UPC # 190735246245
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.73 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.97 in |
Overall Height | 1.54 in |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Polycarbonate, Bezel Material Zinc Die Cast, Color Green, NEMA Rating 13, 4, IP Rating IP65, Legend Not Applicable, Standards CE, cULus, Features Composite Silver Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JJS-80)
- MERSEN Semiconductor Fuse, A70QS Series, 175A, Fast-Acting, 690V AC, Bolt-On (A70QS175-4K)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- DAYTON Push Button operator, 22 mm, Red (30G115)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G236)
- DAYTON Push Button operator, 22 mm, Red (30G116)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G237)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR3UH5)
- Dayton Push Button Switches