Shop All Push Button Switches
Dayton
Push Button operator, 22 mm, Red
Mfr # 30G120
Zoro # G4985687
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Aluminum
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Product Information
- Brand Dayton
- MFR # 30G120
- Zoro # G4985687
- UPC # 190735244227
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 22 mm |
Details
Action | Maintained |
Head Material | Aluminum |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Type of Operator | 40mm Mushroom Head |
Color | Red |
Number of Operators | 1 |
Item | Mushroom Head Push Button |
Bezel Material | Chrome Die Cast Aluminum |
Standards | CE, CSA, IEC, UL Listed |
Basic Material | Metal |
Series | Dayton |
Head Color | Red |
Push Button Style | Mushroom Head |
Operator Material | Aluminum |
Maintained Action Release | Twist |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Description
Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Aluminum, Bezel Material Chrome Die Cast Aluminum, Color Red, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend Not Applicable, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 6 AWG (16mm2) Non-, PK100 (97 99 398)
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Red (32UK34)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G233)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G431)
- DAYTON Illuminated Push Button Operator, 22 mm, Red (30G140)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- SCHNEIDER ELECTRIC Push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push pull, 1NC (9001KR9RH6)
- Dayton Push Buttons & Indicators