Shop All Push Button Switches
Dayton
Push Button operator, 22 mm, Red
Mfr # 30G119
Zoro # G4985671
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Product Information
- Brand Dayton
- MFR # 30G119
- Zoro # G4985671
- UPC # 190735244210
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Details
Action | Maintained |
Head Material | Plastic |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Type of Operator | 40mm Mushroom Head |
Color | Red |
Number of Operators | 1 |
Item | Mushroom Head Push Button |
Bezel Material | Plastic |
Standards | CE, CSA, IEC, UL Listed |
Basic Material | Plastic |
Series | Dayton |
Maintained Action Release | Twist |
Push Button Style | Mushroom Head |
Operator Material | Plastic |
Head Color | Red |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Description
Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend Not Applicable, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 16/3 (5XFR7ID)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE24X24X8SSNK)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V 20A (RPPL24-36-30)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G251)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G248)
- DAYTON Push Button operator, 22 mm, Black (30G096)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G201)
- DAYTON Push Button operator, 30 mm, Red (30G358)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G247)
- EATON Cutler-Hammer Pushbutton Kit, Start-Stop, NEMA 1 (C400GK1)
- Dayton Push Buttons & Indicators