Shop All Push Button Switches
Dayton
Push Button operator, 22 mm, Red
Mfr # 30G117
Zoro # G5013145
original price:
$12.15
8% off
new price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 30mm dia Mushroom Head
Product Information
- Brand Dayton
- MFR # 30G117
- Zoro # G5013145
- UPC # 190735244197
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mushroom Head Diameter | 30 mm |
Panel Cutout Diameter | 22 mm |
Details
Action | Maintained |
Head Material | Plastic |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Type of Operator | 30mm dia Mushroom Head |
Color | Red |
Number of Operators | 1 |
Item | Mushroom Head Push Button |
Bezel Material | Plastic |
Basic Material | Plastic |
Standards | CE, CSA, IEC, UL Listed |
Series | Dayton |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Maintained Action Release | Twist |
Push Button Style | Mushroom Head |
Head Color | Red |
Operator Material | Plastic |
Description
Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 30mm dia Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend Not Applicable, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- SICK 240V-AC 30V-DC PHOTOELECTRIC SENSOR (WT260-S270)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P18-6R-C)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS3)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G248)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G236)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G251)
- DAYTON Push Button operator, 30 mm, Red (30G364)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G225)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G253)
- GE Push Button Kit, Start/Stop, 00, 0, 1, NEMA 1 (CR305X120N)
- Dayton Push Button Switches