Shop All Push Button Switches
Dayton
Push Button operator, 22 mm, Green
Mfr # 30G101
Zoro # G5013127
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator Extended Button
Product Information
- Brand Dayton
- MFR # 30G101
- Zoro # G5013127
- UPC # 190735244036
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Action | Momentary |
Head Material | Plastic |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Type of Operator | Extended Button |
Color | Green |
Number of Operators | 1 |
Item | Extended Push Button |
Bezel Material | Plastic |
Basic Material | Plastic |
Standards | CE, CSA, IEC, UL Listed |
Series | Dayton |
Head Color | Green |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Push Button Style | Extended |
Operator Material | Plastic |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend Not Applicable, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Green (9001G22)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 600mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-600-R)
- DYNAMICFUNCTION StarTech Accessory Dual Outlet RJ45 Universal Wall Plate White Retail (DY174948)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- DAYTON Pendant Push Button, 30 mm, Black/Red (30G347)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G202)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G234)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (30G439)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G224)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G242)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8ABGAB)
- Dayton Switches