Shop All Hoist Accessories
Dayton
Push Button Cord 15 ft. 9 In.
Mfr # MHGXEC25GGSB
Zoro # G9642017
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2GTD6, 2GTD7, 2GTD8, 2GTD9, 2XY32, 2XY33
- Fits Brand Dayton
- Product Type Pendant Station Cord
- Compatible Series Dayton Single Speed
- Overall Length 15.8 ft
Product Information
- Brand Dayton
- MFR # MHGXEC25GGSB
- Zoro # G9642017
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 15.8 ft |
Details
Item | Push Button Cord 15 ft. 9" |
For Use With | 2GTD6, 2GTD7, 2GTD8, 2GTD9, 2XY32, 2XY33 |
Fits Brand | Dayton |
Product Type | Pendant Station Cord |
Compatible Series | Dayton Single Speed |
Description
Pendant Station Cord, Product Type Pendant Station Cord, Compatible Series Dayton Single Speed, Overall Length 15.8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Quick Link 660 lb 2 in. L (T7645116V)
- DAYTON Cable, 1/2 In, L 100 Ft, WLL 4560 Lb (2TAT4)
- DAYTON Chain, 4/0 Size, 10 ft., 600 lb. (1DKH5)
- COTTERMAN Safety Cage, Steel, Middle (3MS C1)
- DAYTON Hook with Latch 800 lb. (EC-86A)
- DAYTON Bottom Hook Assembly (GGS_57145)
- DAYTON Load Chain, 1.5 Tons, 5 ft. (GGS_48373)
- DAYTON Load Chain Hoist (GGS_57021)
- DAYTON Load Sheave, 1.5 Tons (GGS_48311)
- DAYTON Drive Sheave Shaft (MHGXEC15GGS)
- DAYTON Bottom Hook Assembly (GGS_56906)
- Dayton Hoists