Shop All Push Button Control Stations
Dayton
Push Button Control Station, Up/Down/Stop
Mfr # 20C799
Zoro # G7501261
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/3NC
- Legend Up/Down/Stop
- Type of Operator Push Button/Push Button/Push Button
- Number of Pilot Lights 0
- Number of Operators 3
Product Information
- Brand Dayton
- MFR # 20C799
- Zoro # G7501261
- UPC # 190735152164
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Size | 25 mm |
Height | 2.19 in |
Width | 3.69 in |
Depth | 2.06 in |
Overall Depth | 2.06 in |
Panel Cutout Diameter | 25 mm |
Overall Width | 3.69 in |
Hub Size - Maximum | 3/4 in |
Overall Height | 2.19 in |
Description
Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 25 mm, Legend Up/Down/Stop, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color (2) Black, Red, Contact Form 2NO/3NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P600, IP Rating IP40, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.19 in, Width 3.69 in, Depth 2.06 in, Head Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034025FB)
- KILLARK 1 -Gang Horizontal or Vertical Weatherproof Cover, 4-14/25" W, 4-14/25" H, 5 in L (1FAC)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2E7)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-1RL-Y)
- DAYTON Pendant Station, 1NO/1NC, Yellow (20C807)
- DAYTON Push Buttn Cntrol Station, 1NO, Start, 22mm (32W265)
- DAYTON Pendant Station, Red, 2NO, Momentary (20C810)
- DAYTON Pendant Station, Yellow, 2NO/2NC (20C804)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W277)
- DAYTON Selector Switch Control Station, 2NO, 25mm (20C789)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG201)
- Dayton Push Button Control Stations