Shop All Hoist Accessories
Dayton
Push Button Assembly
Mfr # EW-20
Zoro # G8187444
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- For Use With EW-20
- Functions Up
- Fits Brand Dayton
- For Use With Mfr. Model Number EW-20
Product Information
- Brand Dayton
- MFR # EW-20
- Zoro # G8187444
- UPC # 190735308950
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 6.2 ft |
Details
Item | Push Button Assembly |
Material | Polyethylene |
For Use With | EW-20 |
Functions | Up |
Fits Brand | Dayton |
For Use With Mfr. Model Number | EW-20 |
Product Type | Pendant Station |
IP Rating | IP54 |
Compatible Load Capacity | 500 lb |
Controls | Push Button Pendant |
Compatible with Manufacturer Part Number | EW-20 |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Dayton Single Speed |
Connection Type | Wired |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Functions Up, Controls Push Button Pendant, Operating Range Not Applicable, Color Not Applicable, Compatible Hoist Type Electric Chain Hoists, Compatible Series Dayton Single Speed, Compatible with Grainger Part Number 4GU72, Compatible with Manufacturer Part Number EW-20, Compatible Load Capacity 500 lb, For Use With Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 6.2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extruded Rubber Fender Bumper, 18x4.25x4 (M-4-18)
- US CARGO CONTROL 3/8" x 3' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100TOS-3)
- RONSTAN INTERNATIONAL Shackle, Lightweight, Clevis Pin, 3/16" (RF807)
- BIL-JAX Pedestal Scaffold (0006-54)
- DAYTON Safety Latch Kit (GGS_57077)
- DAYTON Top Hook Shaft (GGS_57020)
- DAYTON Rectifier (MHGXEC71GGS)
- DAYTON Limit Switch (MHGXEC89GGS)
- DAYTON Top Hook Assembly (GGS_57026)
- DAYTON Nut m16 (MH1DJN2326G)
- COFFING HOISTS Coffing Brake Cover Gasket (560J2)
- Dayton Lifting Equipment