Shop All Push Button Control Stations
Dayton
Push Buttn Cntrl Station, Start/Stop, 22mm
Mfr # 32W267
Zoro # G5209452
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend Start/Stop
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 2
Product Information
- Brand Dayton
- MFR # 32W267
- Zoro # G5209452
- UPC # 190735260203
- Country of Origin India
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Width | 4.09 in |
Depth | 2.69 in |
Height | 1.98 in |
Overall Height | 1.98 in |
Overall Width | 4.09 in |
Overall Depth | 2.69 in |
Panel Cutout Diameter | 22 mm |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 22 mm, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 12, 13, 4, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, Mounting Wall, Height 1.98 in, Width 4.09 in, Depth 2.69 in, Head Material Plastic, Enclosure Material Thermoplastic, Enclosure Color Gray, Standards cULus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Fitting, Straight, Insul, 3/8 In (3110-TB)
- SOCKET BLOCKER Outlet Cover Clear 30Pk (1001620)
- CAROL Comm Cable, Shielded, 16/6, 1000 Ft. (C1606.41.01)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY MALE 18 SERIES CAP ORG (18P21-UO)
- DAYTON Push Buttn Cntrl Station, Open/Close/Stop (20C797)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- DAYTON Push Button Control Station, 1NO/1NC, 22mm (20C801)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W274)
- DAYTON Pendant Station, NEMA 4X, 1NO/1NC (20C815)
- DAYTON Pendant Station, Red, 2NO, Momentary (20C810)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BF201)
- Dayton Push Button Control Stations