Shop All Push Button Control Stations
Dayton
Push Buttn Cntrl Station, Forward/Reverse
Mfr # 32W268
Zoro # G7538142
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Legend For/Rev
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 2
Product Information
- Brand Dayton
- MFR # 32W268
- Zoro # G7538142
- UPC # 190735260210
- Country of Origin India
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Height | 1.98 in |
Depth | 2.69 in |
Width | 4.09 in |
Overall Width | 4.09 in |
Overall Height | 1.98 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.69 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 22 mm, Legend For/Rev, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Black, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 4, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, Mounting Wall, Height 1.98 in, Width 4.09 in, Depth 2.69 in, Head Material Plastic, Enclosure Material Thermoplastic, Enclosure Color Gray, Standards CE, CSA, IEC, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Yellow (HS363-S100-YELLOW)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC32BF)
- QUICKCABLE Red Welding Cable, 6 ga., 100 ft. (202202-100)
- NVENT HOFFMAN Steel, Stainless Steel and Non-Metallic (APWK2315NFSS)
- DAYTON Control Station, 4, 4X, Key Release (32W276)
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- DAYTON Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (20C802)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- DAYTON Pendant Station, 2NO, Momentary (20C809)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (XALK178H7)
- Dayton Switches