Shop All Pump Parts
Dayton
PumpStrainer, 3 In, Cast Iron, Fits 5PXD0-1
Mfr # 5PXF3
Zoro # G3177921
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3" Inlet/Outlet
- Housing Material Cast Iron
- Compatible with Pump Type Pool and Spa Pumps
- Compatible Intake Pipe Size 3 in
- Compatible with Manufacturer Model Number 5PXD0, 5PXD1
Product Information
- Brand Dayton
- MFR # 5PXF3
- Zoro # G3177921
- UPC # 190735350010
- Country of Origin China
- Category Pump Parts
Dimensions
Compatible Intake Pipe Size | 3 in |
Compatible Discharge Pipe Size | 3 in |
Details
Includes | 3" Inlet/Outlet |
Housing Material | Cast Iron |
Compatible with Pump Type | Pool and Spa Pumps |
Compatible with Manufacturer Model Number | 5PXD0, 5PXD1 |
Discharge Type | Flange |
Filter Type | Basket |
Compatible with Brand | Dayton |
Intake Type | NPT |
Compatible Manufacturer Part Number | 5PXD0, 5PXD1 |
Compatible with Manufacturer Part Number | 5PXD0, 5PXD1 |
Compatible with Manufacturer Model Number [NEW] | 5PXD0, 5PXD1 |
Compatible Grainger Part Number | 5PXD0, 5PXD1 |
Compatible Manufacturer Model Number | 5PXD0, 5PXD1 |
For Use with Mfr. Model Number | 5PXD0, 5PXD1 |
For Use With Mfr. Model Number | 5PXD0, 5PXD1 |
Description
Pump Strainer, Compatible with Manufacturer Model Number 5PXD0, 5PXD1, Compatible Intake Pipe Size 3 in, Compatible Discharge Pipe Size 3 in, Discharge Type Flange, Intake Type NPT, Housing Material Cast Iron, Filter Type Basket, Includes 3 In. Inlet/Outlet, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, Compatible with Grainger Part Number 5PXD0, 5PXD1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Hot Water Circulating Pump, 3/4 hp, 208V/230V/460V, 3 Phase, Flange Connection (116479-136A)
- SJE-RHOMBUS Simulator, 4-20mA (1039199)
- GOULDS WATER TECHNOLOGY Stainless Steel 3 HP Centrifugal Pump 208-230/460V (100MC1H2A0)
- FILL-RITE Nozzle Boot Repair Kit, Small Pump (KIT120NB)
- DAYTON Cam (PPUL2906G)
- DAYTON Spring, PPO3ZN001G (PPO3ZN001G)
- DAYTON Gear Pump Mechanical Seal, Buna, Viton (4KHK8)
- DAYTON Pipe Plug SS 316, 1/8 Npt SS (PP60151G)
- DAYTON Motor (PP2LTAE23TCG)
- DAYTON Pump Repair Kit, Fluid, 11/16 In. (22A623)
- CAMPBELL Well Point, 1 1/4 In (S36-60)
- Dayton Pump Parts