Shop All Turbine Pumps
Dayton
Pump, Turbine, 7 1/2 HP
Mfr # 4UP66
Zoro # G6821123
product price: $3,256.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,256.99
Free 30-Day Returns
Key Features
- HP 7 1/2 hp
- Voltage 208-230/460
- Wetted Materials Bronze Fitted, Cast Iron
- Seal Material Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 300 psi
Product Information
- Brand Dayton
- MFR # 4UP66
- Zoro # G6821123
- UPC # 190735335536
- Country of Origin United States
- Category Turbine Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 8 3/8 in |
Height | 8 1/2 in |
Max. Dia. Solids | 25 Microns |
Overall Height | 8.5 in |
Overall Width | 8.38 in |
Solid Diameter (Maximum) | 25 micron |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Compatible Discharge Pipe Size | 1 in |
Description
Turbine Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 170 psi, Maximum Flow Rate 41 gpm, Flow Rate @ 10 psi 41.5 gpm, Flow Rate @ 20 psi 40.6 gpm, Flow Rate @ 30 psi 39.8 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 155 ft, Case Pressure (Maximum) 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 13 Stage (45MW94)
- HARTELL Condensate Pump, 1/25 HP, 230V, 0.84A, 125W (PABX-230)
- OASE Aquatic Plant Basket, 10x10x6" (45386)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4)
- DAYTON Bronze-fitted Turbine Pump (4P916)
- DAYTON Turbine Pump, 1 HP, 115 to 230V, 3450 rpm (53EC05)
- DAYTON Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp (4JPD6)
- DAYTON Turbine Pump, 2 HP, 208-230 to 460V (53EC02)
- DAYTON Turbine Pump, 1/3 HP, 1 Ph, 7.5/3.8 Amp (4JPF1)
- DAYTON Turbine Pump, 1/3 HP, 115 to 230V, 3450 rp (53EA94)
- DAYTON Pump, Turbine, 5 HP (4UP61)
- Dayton Turbine Pumps