Shop All Turbine Pumps
Dayton
Pump, Turbine, 1/3 HP
Mfr # 4UP50
Zoro # G1088385
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 115/208-230
- Wetted Materials Bronze
- Seal Material Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 300 psi
Product Information
- Brand Dayton
- MFR # 4UP50
- Zoro # G1088385
- UPC # 190735335383
- Country of Origin United States
- Category Turbine Pumps
Dimensions
Height | 5 3/16 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 25 Microns |
Width | 5 11/16 in |
Overall Height | 5.19 in |
Overall Width | 5.69 in |
Compatible Discharge Pipe Size | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Solid Diameter (Maximum) | 25 micron |
Compatible Intake Pipe Size | 3/4 in |
Description
Turbine Pump, Phase Single, Pump Housing Material Bronze, Motor Enclosure Open Dripproof, Horsepower 1/3 hp, Nameplate Voltage 115/208-230V AC, Shut Off Pressure (Maximum) 125 psi, Maximum Flow Rate 3.3 gpm, Flow Rate @ 10 psi 3.35 gpm, Flow Rate @ 20 psi 3.15 gpm, Flow Rate @ 30 psi 2.95 gpm, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Motor Type Capacitor-Start, Best Efficiency Head 74 ft, Case Pressure (Maximum) 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND WATER GROUP 1" Brs Pitless Adapter (PA100NL)
- FILL-RITE Flowmeter, 150 PSI, 1-1/2 in., Mechanical (TN860AN1CAB2GAC)
- BREEZE V-Band 8.08" dia., 0.750" SS Band, PK5 (VT10808)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (8025-933-237)
- DAYTON Turbine Pump, 1-1/2 HP, 115 to 230V (53EA98)
- DAYTON Turbine Pump, 3/4 HP, 115 to 230V, 3450 rp (53EC04)
- DAYTON Turbine Pump, 1-1/2 HP, 208-230 to 460V (53EA99)
- DAYTON Turbine Pump, 1/3 HP, 1 Ph, 7.5/3.8 Amp (4JPF1)
- DAYTON Bronze-fitted Turbine Pump (4P915)
- DAYTON Turbine Pump, 1 HP, 115 to 230V, 3450 rpm (53EC05)
- DAYTON Pump, Turbine, 3/4 HP (4UP53A)
- Dayton Turbine Pumps