Shop All Pedestal Sump Pumps
Dayton
Pump, Sump, 0.50 HP
Mfr # 4KU63
Zoro # G2197483
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Switch Actuation Vertical Float
- Switch Electrical Connection Integral
- Body Material Cast Bronze
- Cord Length 10 ft
Product Information
- Brand Dayton
- MFR # 4KU63
- Zoro # G2197483
- UPC # 190735328606
- Country of Origin China
- Category Pedestal Sump Pumps
Dimensions
Cord Length | 10 ft |
Base to Motor Height | 25" |
Height | 30-1/2" |
Cord Size | 18/3 |
Cord Length - Pumps | 10 ft. |
Max. Dia. Solids | 3/8" |
Min. Sump Pit Dia. | 18 in |
Diameter | 12" |
Base to Motor Height (In.) | 25 |
Max. Diameter Solids | 3/8 in |
Body Dia. | 12 in |
Overall Height | 30 1/2 in |
Discharge Dia. | 1 1/4 in |
Basket Dia. | 25 in |
Basin Dia. | 25 in |
Description
Sump Pump, HP 1/2 hp, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 5.0 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 5 in, On Point 13 in-15 in, Body Material Cast Bronze, Impeller Material Stainless Steel, Flow Rate @ 5 Ft. of Head 60.0 gpm, Flow Rate @ 10 Ft. of Head 48.0 gpm, Flow Rate @ 15 Ft. of Head 33.0 gpm, Flow Rate @ 20 Ft. of Head 10.0 gpm, Max. Diameter Solids 3/8 in, Min. Sump Pit Dia. 18 in, Body Dia. 12 in, Overall Height 30 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Bearing Assembly, For 52CE15 (818324-003K)
- VERSA-MATIC Wet End Repair Kit (V2.0 XL KIT)
- STENNER Two Pump Tube, PK5 (MCCP202)
- HARTELL Ps103 Lts-1 Impeller (630057)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ4)
- DAYTON Upright Sump Pump, 1/3 HP (5URJ2)
- DAYTON Upright Sump Pump, 1/3 HP (5URJ0)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ3)
- DAYTON Pump, Sump, 0.50 HP (4KU61)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ7)
- SUPERIOR 1/3 HP Cast Iron Pedestal Sump Pump (92301)
- Dayton Pedestal Sump Pumps