Shop All Lawn Irrigation Pumps
Dayton
Pump, Sprinkler/Booster, 3 HP, 3 Ph
Mfr # 5RWH3
Zoro # G0591141
product price: $1,153.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,153.99
Free 30-Day Returns
Key Features
- Wetted Materials Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
- For Use With Nonflammable Liquids Compatible with Pump Component Materials
- Inlet (In.) 1-1/2
- Phase - Pumps 3
- Motor Type 3-Phase
Product Information
- Brand Dayton
- MFR # 5RWH3
- Zoro # G0591141
- UPC # 190735350867
- Country of Origin China
- Category Lawn Irrigation Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 9 1/4 in |
Width | 9 in |
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Length | 20 3/8 in |
Overall Length | 20.38 in |
Overall Width | 9 in |
Overall Height | 9.25 in |
Diameter | 6 1/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Description
Sprinkler Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-240/480V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 70 gpm, Flow Rate @ 20 psi 68 gpm, Maximum Feet of Head 169 ft, Shut Off Pressure (Maximum) 77 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 49 gpm, Flow Rate @ 40 psi 45 gpm, Priming Self-Priming
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Open Top, 10 gal. (01-28960)
- FLINT & WALLING Multi-Stage Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage (PB0508A031)
- DWYER INSTRUMENTS Flowmeter, 840 Gph Water (VFA-44-BV)
- DAYTON Pump, Jet, Shallow Well (1D872)
- DAYTON Pump, Sprinkler, 1-1/2 HP, 1 Ph (5RWG7)
- DAYTON Pump, Sprinkler, 2 HP, 3 Ph (5RWJ0)
- DAYTON Pump, Sprinkler, 3/4HP, 3 Ph (5RWH8)
- DAYTON Pump, Sprinkler/Booster, 1-1/2 HP, 3 Ph (5RWG8)
- DAYTON Pump, Sprinkler, 1/2 HP, 1 Ph (5RWH6)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 1 Ph (5RWH2)
- FLOTEC Centrifugal Pump, 1-1/2HP (FP5542)
- Dayton Lawn Irrigation Pumps