Shop All Lawn Irrigation Pumps
Dayton
Pump, Sprinkler, 1/2 HP, 1 Ph
Mfr # 5RWH6
Zoro # G0817835
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Pumps 120/208 to 240V AC
- Hz 60
- Max. Pressure - Pumps 37 psi
- Stages 1
- Housing Material - Pumps Cast Iron
Product Information
- Brand Dayton
- MFR # 5RWH6
- Zoro # G0817835
- UPC # 190735350898
- Country of Origin China
- Category Lawn Irrigation Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Width | 8 in |
Outlet Size - Pumps | 1-1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Height | 10 11/16 in |
Length | 17 1/8 in |
Overall Width | 8 in |
Overall Length | 17.13 in |
Overall Height | 10.69 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Sprinkler Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 120/208-240V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 37 gpm, Flow Rate @ 20 psi 28 gpm, Maximum Feet of Head 64 ft, Shut Off Pressure (Maximum) 37 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 19, Priming Self-Priming, Best Efficiency Flow 33 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS ULTIMATE EPDM SEAL KIT; UC216-1-E (UC216-1-ESP)
- ZEELINE High Pressure Grease Control Handle, 10,000 PSI (ZE1534)
- ARO Replacement Duckbill, Neoprene (93114-1)
- ARO O-Ring, 93281 (93281)
- DAYTON Pump, Sprinkler, 1/2 HP, 3 Ph (5RWH7)
- DAYTON Pump, Sprinkler, 3/4HP, 3 Ph (5RWH8)
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWH0)
- DAYTON Pump, Sprinkler, 1 HP, 1 Ph (5RWG6)
- DAYTON Pump, Sprinkler, 2 HP, 3 Ph (5RWJ0)
- DAYTON Pump, Sprinkler/Booster, 1-1/2 HP, 3 Ph (5RWG8)
- STAR WATER SYSTEMS Home Sprinkler Pump, 1 HP (HSPJ100)
- Dayton Lawn Irrigation Pumps