Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZXL7, 2ZXL8
Mfr # 21TH44
Zoro # G7902842
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZXL7, 2ZXL8
- Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
- Section Description Fluid
- Fits Brand DAYTON
Product Information
- Brand Dayton
- MFR # 21TH44
- Zoro # G7902842
- UPC # 190735167526
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZXL7, 2ZXL8 |
Includes | (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring |
Section Description | Fluid |
Fits Brand | DAYTON |
Product Type | Pump Repair Kit |
Compatible with Manufacturer Model Number | 2ZXL7, 2ZXL8 |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Viton |
Compatible with Brand | Dayton |
Compatible with Manufacturer Part Number | 2ZXL7, 2ZXL8 |
Compatible Manufacturer Part Number | 2ZXL7, 2ZXL8 |
Compatible Grainger Part Number | 2ZXL7, 2ZXL8 |
Compatible with Manufacturer Model Number [NEW] | 2ZXL7, 2ZXL8 |
Compatible Manufacturer Model Number | 2ZXL7, 2ZXL8 |
For Use with Mfr. Model Number | 2ZXL7, 2ZXL8 |
For Use With Mfr. Model Number | 2ZXL7, 2ZXL8 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZXL7, 2ZXL8, Compatible with Grainger Part Number 2ZXL7, 2ZXL8, Gasket Material Viton, Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm, Santoprene (96166-A)
- DWYER INSTRUMENTS Flowmeter, 660 Gph Water (VFB-81)
- ZOELLER 1/2 HP 1-1/2" Auto Explosion Proof Sewage Pump 115V Vertical (MX161)
- ARO O-Ring, Encapsulated (96514)
- DAYTON Pump Repair Kit, Fluid (6PY59)
- DAYTON Diaphragm 40t (770814)
- DAYTON Output Gear (116-100-1005)
- DAYTON C Spool Valve Assembly, 40/50/80 (805084)
- DAYTON Pump Repair Kit, For 2ZXN2, 2ZXN3 (21TH42)
- DAYTON Motor (PP2LTAD21SBG)
- DAYTON Venturi Kit (PP27183AF0310G)
- Dayton Pump Parts