Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWX1, 2ZWX2
Mfr # 21TG73
Zoro # G8144717
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWX1, 2ZWX2
- Includes (2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, (4) 3/8 in -16 X 1 in Bolts, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
- Fits Brand DAYTON
- Section Description Fluid
Product Information
- Brand Dayton
- MFR # 21TG73
- Zoro # G8144717
- UPC # 190735167113
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWX1, 2ZWX2 |
Includes | (2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, (4) 3/8 in -16 X 1 in Bolts, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring |
Fits Brand | DAYTON |
Section Description | Fluid |
Gasket Material | Viton |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 2ZWX1, 2ZWX2 |
Compatible Grainger Part Number | 2ZWX1, 2ZWX2 |
Compatible with Manufacturer Part Number | 2ZWX1, 2ZWX2 |
Compatible Manufacturer Part Number | 2ZWX1, 2ZWX2 |
Compatible with Manufacturer Model Number [NEW] | 2ZWX1, 2ZWX2 |
Compatible Manufacturer Model Number | 2ZWX1, 2ZWX2 |
For Use with Mfr. Model Number | 2ZWX1, 2ZWX2 |
For Use With Mfr. Model Number | 2ZWX1, 2ZWX2 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWX1, 2ZWX2, Compatible with Grainger Part Number 2ZWX1, 2ZWX2, Gasket Material Viton, Includes (2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, (4) 3/8 in -16 X 1 in Bolts, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Pump Flow Meter, 3-Wheel, 3/4 In, 5-20 gal. (807CMK)
- DAYTON Pump, Turbine, 1/2 HP (4P913)
- LITTLE GIANT PUMP Control Box, 1/3HP, 115V, 1Phase (2801024915)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10100 Scfh Air (RMA-8)
- DAYTON Pressure Switch Kit (PP21000402G)
- DAYTON Oil Seal Repair Kit (PPHP51000218G)
- DAYTON Gear Pump Mechanical Seal, PTFE (4KHL9)
- DAYTON Cnvt O-Ring 25 (PP21102180001G)
- DAYTON Mechanical Seal (201100031)
- DAYTON Bung with Flame Arrestor, 2 In. (PPSABNRBP3VFMG)
- ARO Flange Kit, Pump Ports 2 in. (67341-E20N)
- Dayton Pump Parts