Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWU4, 2ZWU5
Mfr # 21TG67
Zoro # G7873643
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWU4, 2ZWU5
- Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
- Section Description Fluid
- Fits Brand DAYTON
Product Information
- Brand Dayton
- MFR # 21TG67
- Zoro # G7873643
- UPC # 190735167083
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWU4, 2ZWU5 |
Includes | (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring |
Section Description | Fluid |
Fits Brand | DAYTON |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number | 2ZWU4, 2ZWU5 |
Gasket Material | Viton |
Compatible with Brand | Dayton |
Compatible with Manufacturer Part Number | 2ZWU4, 2ZWU5 |
Compatible Manufacturer Part Number | 2ZWU4, 2ZWU5 |
Compatible Grainger Part Number | 2ZWU4, 2ZWU5 |
Compatible with Manufacturer Model Number [NEW] | 2ZWU4, 2ZWU5 |
Compatible Manufacturer Model Number | 2ZWU4, 2ZWU5 |
For Use with Mfr. Model Number | 2ZWU4, 2ZWU5 |
For Use With Mfr. Model Number | 2ZWU4, 2ZWU5 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWU4, 2ZWU5, Compatible with Grainger Part Number 2ZWU4, 2ZWU5, Gasket Material Viton, Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Foot Pump 100 Psi (7120858)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical (3BB81)
- DAYTON Mechanical Seal, Seat Assembly (PPO85N001G)
- BELL & GOSSETT Coupler & Motor Mount, For 4RD13, 4RD14 (118474)
- DAYTON SS Stud 410, 3/8-16 x 1-5/8In (PP60002)
- DAYTON Gear (PPO6ZN008GG)
- DAYTON Check Valve Assembly (PP60371G)
- DAYTON Suction Flange Kit (202300070)
- DAYTON Mechanical Seal (PP60010G)
- DAYTON Repair Kit, For 2ZXN4, 2ZXN5, 2ZXN6, 2ZXN7 (21TH35)
- FLOWSERVE CARBON RING ASSEMBLY PUMP PARTS AND ACCESSORY (184513XX)
- Dayton Pump Parts