Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWU2, 2ZWU3
Mfr # 21TG65
Zoro # G7814432
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWU2, 2ZWU3
- Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
- Section Description Fluid
- Fits Brand DAYTON
Product Information
- Brand Dayton
- MFR # 21TG65
- Zoro # G7814432
- UPC # 190735167076
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWU2, 2ZWU3 |
Includes | (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring |
Section Description | Fluid |
Fits Brand | DAYTON |
Compatible with Manufacturer Model Number | 2ZWU2, 2ZWU3 |
Compatible with Brand | Dayton |
Gasket Material | Viton |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Part Number | 2ZWU2, 2ZWU3 |
Compatible Manufacturer Part Number | 2ZWU2, 2ZWU3 |
Compatible with Manufacturer Model Number [NEW] | 2ZWU2, 2ZWU3 |
Compatible Manufacturer Model Number | 2ZWU2, 2ZWU3 |
For Use with Mfr. Model Number | 2ZWU2, 2ZWU3 |
For Use With Mfr. Model Number | 2ZWU2, 2ZWU3 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWU2, 2ZWU3, Compatible with Grainger Part Number 2ZWU2, 2ZWU3, Gasket Material Viton, Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Bilge Pump Cable - 16/3 STOW-A Jacket - 3x1mm - Sold By The Foot (1566-FT)
- MIGHTY MAXX Safety Siphon Self-Priming Pump (126-34501)
- FUNNEL KING Pump, PVC, Red, Flow Capacity 0.1L (32467)
- BROOKS Flowmeter, Air, .1 to 1 LPM, Glass (1250AD6042ALSVV)
- DAYTON Pump Repair Kit, Fluid, 1 In., For 3HJX2 (22A617)
- DAYTON Motor (PP2LTAG23TCG)
- DAYTON Turbine Pump Shaft Seal, Regenerative (2WV86)
- DAYTON Valve, Regulating, 0-9 GPM (1MDA5)
- DAYTON Hex Nut Zinc Plated, 3/8-16 Zp, PK4 (PP60220G)
- DAYTON Mechanical Seal, Seat Assembly (PPO8ZN040G)
- ALFA LAVAL Seal Carbon C114 Series Ampco & Tri-Clover (114E-80-1A)
- Dayton Pump Parts