Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWT8
Mfr # 21TG62
Zoro # G8258817
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWT8
- Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
- Section Description Fluid
- Fits Brand DAYTON
Product Information
- Brand Dayton
- MFR # 21TG62
- Zoro # G8258817
- UPC # 190735167052
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWT8 |
Includes | (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring |
Section Description | Fluid |
Fits Brand | DAYTON |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 2ZWT8 |
Gasket Material | Viton |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number [NEW] | 2ZWT8 |
Compatible Grainger Part Number | 2ZWT8 |
Compatible with Manufacturer Part Number | 2ZWT8 |
Compatible Manufacturer Part Number | 2ZWT8 |
Compatible Manufacturer Model Number | 2ZWT8 |
For Use with Mfr. Model Number | 2ZWT8 |
For Use With Mfr. Model Number | 2ZWT8 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWT8, Compatible with Grainger Part Number 2ZWT8, Gasket Material Viton, Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, PP1V0314G (PP1V0314G)
- ARO Diaphragm Pump, Alum/Poly/Acetal/Neopren (666100-361-C)
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 120 GPD, 100 PSI (LPH6SA-PTC3-G19)
- DAYTON Impeller Locknut (PP60226G)
- DAYTON Motor (PPLTAE23SCG)
- DAYTON Cam (PPUL4006G)
- DAYTON Bearing (PPTCOL10G)
- DAYTON Shaft Seal C/C/B (PP60050G)
- DAYTON Carbon Brush Kit (PP3856G)
- CAMPBELL Pitless Adapter, 1 In x 4 In. (B-300XLF)
- Dayton Pump Parts