Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWR2A, 2ZWR3A
Mfr # 21TG47
Zoro # G8304441
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWR2, 2ZWR3
- Includes (2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, (4) 3/8 in -16 X 1 in Bolts, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
- Section Description Fluid
- Fits Brand DAYTON
Product Information
- Brand Dayton
- MFR # 21TG47
- Zoro # G8304441
- UPC # 190735166970
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWR2, 2ZWR3 |
Includes | (2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, (4) 3/8 in -16 X 1 in Bolts, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring |
Section Description | Fluid |
Fits Brand | DAYTON |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Nitrile Rubber |
Compatible with Manufacturer Model Number | 2ZWR2, 2ZWR3 |
Compatible with Manufacturer Model Number [NEW] | 2ZWR2, 2ZWR3 |
Compatible Grainger Part Number | 2ZWR2, 2ZWR3 |
Compatible Manufacturer Part Number | 2ZWR2, 2ZWR3 |
Compatible with Manufacturer Part Number | 2ZWR2, 2ZWR3 |
Compatible Manufacturer Model Number | 2ZWR2, 2ZWR3 |
For Use with Mfr. Model Number | 2ZWR2, 2ZWR3 |
For Use With Mfr. Model Number | 2ZWR2, 2ZWR3 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWR2, 2ZWR3, Compatible with Grainger Part Number 2ZWR2, 2ZWR3, Gasket Material Nitrile Rubber, Includes (2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, (4) 3/8 in -16 X 1 in Bolts, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC Pump, 1 HP, Iron (A-21)
- SKIDMORE Gasket - 6 Gallon Tank Cover to Receiver (57493)
- PONDMASTER 3600 GPH Pond Pump. Rigid Pre-Filter. 18' pwr cord. (02755)
- FLOMEC Electronic Flowmeter, 1", FNPT, 4.1" L (OM025S003-822R5G)
- DAYTON Mechanical Seal, Seat Assembly (PPO8ZN040G)
- DAYTON Ball Valve (773169)
- DAYTON Cast Iron Pool Pump Trap/Baskt (5PXF2)
- DAYTON Shaft Sleeve SS 316 (PP60102G)
- DAYTON Pump Casing O-Ring (200800180)
- DAYTON Motor (PP2LTAB21SBG)
- DAYTON Gear (PPM935801G)
- Dayton Pump Parts