Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWP3A, 2ZWP4A
Mfr # 21TG39
Zoro # G8473202
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWP3, 2ZWP4
- Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
- Fits Brand DAYTON
- Section Description Fluid
Product Information
- Brand Dayton
- MFR # 21TG39
- Zoro # G8473202
- UPC # 190735166932
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWP3, 2ZWP4 |
Includes | (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring |
Fits Brand | DAYTON |
Section Description | Fluid |
Gasket Material | Nitrile Rubber |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 2ZWP3, 2ZWP4 |
Compatible with Pump Type | Straight Centrifugal |
Compatible Grainger Part Number | 2ZWP3, 2ZWP4 |
Compatible with Manufacturer Model Number [NEW] | 2ZWP3, 2ZWP4 |
Compatible with Manufacturer Part Number | 2ZWP3, 2ZWP4 |
Compatible Manufacturer Part Number | 2ZWP3, 2ZWP4 |
Compatible Manufacturer Model Number | 2ZWP3, 2ZWP4 |
For Use with Mfr. Model Number | 2ZWP3, 2ZWP4 |
For Use With Mfr. Model Number | 2ZWP3, 2ZWP4 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWP3, 2ZWP4, Compatible with Grainger Part Number 2ZWP3, 2ZWP4, Gasket Material Nitrile Rubber, Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI 2 in. 1/2 HP Submersible Trash Pump (HS2.4S-62 (115V))
- BECKETT Pump-230V Condensate (CB502UL)
- DAYTON Fuel Nozzle Curved Spout, 1 x 3/4In (5URH6)
- ARO Ball, Santoprene (90532-A)
- DAYTON Top Mount Valve, 2 In. (PP88280306G)
- DAYTON Adapter (PP18006G)
- DAYTON Pump Repair Kit, For 2ZXK4, 2ZXK5 (21TH27)
- DAYTON Cartridge, Filter (4RK78)
- DAYTON Pressure Switch Kit (PP2114SKII02G)
- DAYTON Bushing, Carbon Graphite, PK4 (PPO9ZN010G)
- WARREN-RUPP Versamatic Seat - Valve (V240BN)
- Dayton Pump Parts