Shop All Pump Parts
Dayton
Pump Repair Kit, For 2ZWP1A, 2ZWP2A
Mfr # 21TG37
Zoro # G8206773
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZWP1, 2ZWP2
- Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
- Section Description Fluid
- Fits Brand DAYTON
Product Information
- Brand Dayton
- MFR # 21TG37
- Zoro # G8206773
- UPC # 190735166925
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZWP1, 2ZWP2 |
Includes | (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring |
Section Description | Fluid |
Fits Brand | DAYTON |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number | 2ZWP1, 2ZWP2 |
Gasket Material | Nitrile Rubber |
Compatible with Manufacturer Part Number | 2ZWP1, 2ZWP2 |
Compatible with Manufacturer Model Number [NEW] | 2ZWP1, 2ZWP2 |
Compatible Grainger Part Number | 2ZWP1, 2ZWP2 |
Compatible Manufacturer Part Number | 2ZWP1, 2ZWP2 |
Compatible Manufacturer Model Number | 2ZWP1, 2ZWP2 |
For Use with Mfr. Model Number | 2ZWP1, 2ZWP2 |
For Use With Mfr. Model Number | 2ZWP1, 2ZWP2 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWP1, 2ZWP2, Compatible with Grainger Part Number 2ZWP1, 2ZWP2, Gasket Material Nitrile Rubber, Includes (4) 3/8 in Lockwashers, (4) 3/8 in -16 X 1 in Bolts, (4) 5/16 in -18 Hex Head Bolts, (4) Lockwashers, Impeller Shim Kit, Impeller With Lock Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Seal (480671)
- SJE-RHOMBUS Cable Clamp, 14 Gauge, ABS Plastic/SS (14 Gauge Cable Clamp Assembly)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLP4)
- GOULDS WATER TECHNOLOGY 2K39 Pump Part IMPELLER-3 7/8 in. 3642 BF (2K39)
- DAYTON Seal (PP21103031601GG)
- DAYTON Pump Repair Kit, For 2ZWR5A, 2ZWR6A (21TG50)
- DAYTON Shaft Sleeve SS 316 (PP60102G)
- DAYTON Bearing Sleeve (PPL5608G)
- DAYTON Mechanical Seal (201100051)
- DAYTON Lock Knob Assembly, PK2 (PP20003DH0102G)
- ARO Cover (96351)
- Dayton Pump Parts