Shop All Pump Parts
Dayton
Pump Repair Kit, Fluid
Mfr # 6PY69
Zoro # G0283421
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna
- For Use With 6PY46
- Includes (2) Diaphragms, (4) Check Balls, O-Rings, Seals
- Section Description Fluid
- Diaphragm Material Buna-N
Product Information
- Brand Dayton
- MFR # 6PY69
- Zoro # G0283421
- UPC # 190735370902
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Diaphragm Pump Repair Kit |
Type | Buna |
For Use With | 6PY46 |
Includes | (2) Diaphragms, (4) Check Balls, O-Rings, Seals |
Section Description | Fluid |
Diaphragm Material | Buna-N |
Valve Type | Ball |
Product Type | Fluid End Repair Kit |
Compatible with Manufacturer Model Number | 6PY46, 6PY46B |
Check Ball Material | Buna-N |
Compatible Connection Media Type | Fluid |
Number of Seals | 0 |
Media Temperature (Minimum) | 0 Degrees F |
Number of Diaphragms | 2 |
Number of Check Balls | 4 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Number of O-Rings | 12 |
Compatible Manufacturer Part Number | 6PY46, 6PY46B |
Compatible with Manufacturer Part Number | 6PY46, 6PY46B |
Compatible with Manufacturer Model Number [NEW] | 6PY46, 6PY46B |
Compatible Manufacturer Model Number | 6PY46, 6PY46B |
For Use with Mfr. Model Number | 6PY46, 6PY46B |
For Use With Mfr. Model Number | 6PY46, 6PY46B |
Description
Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 6PY46, 6PY46B, Compatible with Manufacturer Model Number 6PY46, 6PY46B, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Piggyback Power Cord, 6 Ft., Control of Pumps or Motors, 10 Amp Load @ 120 Volts (PC-PB-6-18-2)
- SHARPE MANUFACTURING SIGHTGLASS PARTS KIT (SH22679)
- GRAYMILLS Coolant Immersion Pump, 1/8HP, 230/460V (IMV08-F)
- APG Mini-Kari float switch - pump up (KA-M2L)
- DAYTON Mechanical Seal, Buna N (AEXJ6)
- DAYTON Drive Shaft/Gear Assembly (PP20053ES02G)
- DAYTON Mechanical Seal (201100061)
- DAYTON Motor (PPLTAE21SAG)
- DAYTON Bearing 6202 (PPT05015G)
- DAYTON Motor (PP2LTAA21SBG)
- DAYTON Pump Casing (PPL2107CG)
- Dayton Pump Parts