Shop All Pump Parts
Dayton
Pump Repair Kit, Buna N, Air, 11/16 In.
Mfr # 22A610
Zoro # G7843954
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna N
- For Use With 3HJV9, 3HJW2, 6PY35, 6PY36, 6PY40, 6PY41
- Includes Cushions, Packing, Seal Rings, Springs, V-Packing
- Shaft Dia. (In.) 11/16 in
- Section Description Air
Product Information
- Brand Dayton
- MFR # 22A610
- Zoro # G7843954
- UPC # 190735168561
- Country of Origin Japan
- Category Pump Parts
Dimensions
Shaft Dia. (In.) | 11/16 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Air End Repair Kit |
Type | Buna N |
For Use With | 3HJV9, 3HJW2, 6PY35, 6PY36, 6PY40, 6PY41 |
Includes | Cushions, Packing, Seal Rings, Springs, V-Packing |
Section Description | Air |
Warranty | 1 yr |
Product Type | Air End Repair Kit |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible Connection Media Type | Air |
Number of Gaskets | 1 |
Compatible with Manufacturer Model Number | 3HJV9, 3HJW2, 3HJW2A, 6PY35, 6PY36, 6PY40, 6PY41 |
Compatible Manufacturer Part Number | 3HJV9, 3HJW2, 3HJW2A, 6PY35, 6PY36, 6PY40, 6PY41 |
Compatible with Manufacturer Part Number | 3HJV9, 3HJW2, 3HJW2A, 6PY35, 6PY36, 6PY40, 6PY41 |
Compatible with Manufacturer Model Number [NEW] | 3HJV9, 3HJW2, 3HJW2A, 6PY35, 6PY36, 6PY40, 6PY41 |
Compatible Manufacturer Model Number | 3HJV9, 3HJW2, 3HJW2A, 6PY35, 6PY36, 6PY40, 6PY41 |
For Use with Mfr. Model Number | 3HJV9, 3HJW2, 3HJW2A, 6PY35, 6PY36, 6PY40, 6PY41 |
For Use With Mfr. Model Number | 3HJV9, 3HJW2, 3HJW2A, 6PY35, 6PY36, 6PY40, 6PY41 |
Description
Air End Repair Kit, Compatible with Grainger Part Number 3HJV9, 3HJW2, 3HJW2A, 6PY35, 6PY36, 6PY40, 6PY41, Compatible with Manufacturer Model Number 3HJV9, 3HJW2, 3HJW2A, 6PY35, 6PY36, 6PY40, 6PY41, Includes Cushions, Packing, Seal Rings, Springs, V-Packing, Product Type Air End Repair Kit, Compatible with Series Not Applicable, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Diaphragm Material Not Applicable
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Repair Kit, HDPE, For 6CCN4, 6CCN9 (637375-TT)
- PEABODY ENGINEERING Storage Tank, Double Wall Vertical, LDPE 1.9, Blue, 320 Gal (01-29779)
- SIMMONS Pump Leather Valve Lower 4 (8385L)
- BVA HYDRAULICS E-Pump 1/2Hp 1 Gal 4W/3P Man Valve 120V (PE30W4N01A)
- DAYTON Wear Ring (PP60178G)
- DAYTON Pump Body, For Use With Mfr. Model Number: PP60001G (PP60001G)
- DAYTON Bushing, Carbon Graphite, PK4 (PPO9ZN009G)
- DAYTON Discharge Flange Kit (202300420)
- DAYTON Seal (PPTLSP013G)
- DAYTON Venturi Kit (PP27183AF0310G)
- SPRINGER PARTS SPK50-PS-T1 Repair kit; Replaces Yamada K50-PS-T1 (SP-K50-PS-T1)
- Dayton Pump Parts