Shop All Shallow Well Jet Pumps
Dayton
Pump, Jet, Shallow Well
Mfr # 1D881
Zoro # G2768394
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Pump Material Cast Iron
- Inlet 1-1/4 in NPT
- Includes Diffuser, Drain Plug
- Amps 8.6/4.3 A
Product Information
- Brand Dayton
- MFR # 1D881
- Zoro # G2768394
- UPC # 190735131930
- Country of Origin United States
- Category Shallow Well Jet Pumps
Dimensions
Height (In.) | 6-3/4 |
Length (In.) | 19-3/4 |
Width (In.) | 9-7/8 |
Overall Height | 6 3/4 |
Inlet Dia. | 1 1/4 in |
Overall Length | 19 3/4 |
Overall Width | 9 7/8 |
Description
Shallow Well Jet Pump, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 8.6/4.3 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 9.6 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 8.7 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 6 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 3/4 in NPT, Max. Case Pressure 72 psi, Max. Operating Temp. 140, Shut Off Pressure 72 psi, Overall Length 19 3/4, Overall Width 9 7/8, Overall Height 6 3/4, Includes Diffuser, Drain Plug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / WAUKESHA Pump O-Ring Removal Tool Spx Universal & Ampco Zp Series (AD0096001)
- DAYTON Pump Repair Kit, For 2ZWR2A, 2ZWR3A (21TG47)
- HARWIL Potable Water Level Float Switch (L30N/F)
- ZOELLER 1/3 HP 2400 gph Thermoplastic Electronic Switch Bottom AC Submersible Utility Pump (1043-0006)
- DAYTON Shallow Well Jet Pump, CI, 1HP, 115/230V (5UXK1)
- DAYTON Shallow Well Jet Pump, CI, 3/4HP, 115/230V (5UXK0)
- DAYTON Shallow Well Jet Pump, Plastic, 1/3 HP (4HEZ8)
- DAYTON Shallow Well Jet Pump, SS, 1 HP (4HEZ2)
- DAYTON Liquid Operated, 316 SS, Jet (5NAT0)
- DAYTON Liquid Operated, PVC, Jet (5NAU5)
- RED LION Portable Sprnklr Pmp.5Hp (614430)
- Dayton Shallow Well Jet Pumps