Shop All Shallow Well Jet Pumps
Dayton
Pump, Jet, Shallow Well
Mfr # 1D880
Zoro # G3364986
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Pump Material Cast Iron
- Inlet 1-1/4 in NPT
- Includes Diffuser, Drain Plug
- Amps 13.0/6.5 A
Product Information
- Brand Dayton
- MFR # 1D880
- Zoro # G3364986
- UPC # 190735131923
- Country of Origin United States
- Category Shallow Well Jet Pumps
Dimensions
Width (In.) | 9-7/8 |
Length (In.) | 20 |
Height (In.) | 6-3/4 |
Overall Length | 20 |
Overall Height | 6 3/4 |
Inlet Dia. | 1 1/4 in |
Overall Width | 9 7/8 |
Description
Shallow Well Jet Pump, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 13.0/6.5 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 12.9 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 12.2 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 9.2 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 3/4 in NPT, Max. Case Pressure 74 psi, Max. Operating Temp. 140, Shut Off Pressure 74 psi, Overall Length 20, Overall Width 9 7/8, Overall Height 6 3/4, Includes Diffuser, Drain Plug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCETT Turbine Repair Kit, For 6NZR9, 6NZT2 (B251-102)
- RULE 3700 G.P.H. "Gold Series" Bilge Pump (13A)
- JET Repair Part (28814-008)
- ARO Diaphragm Pump Repair Kit (637165-11)
- DAYTON Shallow Well Jet Pump, SS, 1/3 HP (4HEY8)
- DAYTON Shallow Well Jet Pump Sys, 1/2HP, 115/230V (5UXK8)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN6)
- DAYTON Shallow Well Jet Pump, SS, 3/4 HP (4HFA3)
- DAYTON Shallow Well Ejector, Bolt On (5UXL4)
- DAYTON Liquid Operated, Bronze, Jet (5NAP5)
- WAYNE WATER SYSTEMS Wayne Water Systems SWS100 1 HP Cast Iron Shallow Well Jet Pump; Wells Up To 25 ft. (SWS100)
- Dayton Shallow Well Jet Pumps