Shop All Shallow Well Jet Pumps
Dayton
Pump, Jet, Shallow Well
Mfr # 1D878
Zoro # G1218987
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Pump Material Cast Iron
- Inlet 1-1/4 in NPT
- Amps 21.0/10.5 A
- Includes Pressure Switch
Product Information
- Brand Dayton
- MFR # 1D878
- Zoro # G1218987
- UPC # 190735131909
- Country of Origin United States
- Category Shallow Well Jet Pumps
Dimensions
Width (In.) | 10-7/8 |
Height (In.) | 7-3/4 |
Length (In.) | 21-3/4 |
Overall Length | 21 3/4 |
Overall Width | 10 7/8 |
Inlet Dia. | 1 1/4 in |
Overall Height | 7 3/4 |
Description
Shallow Well Jet Pump, HP 1 1/2 hp, Rated Voltage 115/230V AC, Amps 21.0/10.5 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 20.6 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 20.4 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 20.2 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 77 psi, Max. Operating Temp. 140, Shut Off Pressure 77 psi, Overall Length 21 3/4, Overall Width 10 7/8, Overall Height 7 3/4, Includes Pressure Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG Rotating paddle bin lvl switch-outdoor 120VAC L=93mm max (PWS-Z-A4-4)
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron (F0030420D)
- GRUNDFOS DDA 7.5-16 AR-PP/E/C-F-31I003BG Digital Dosing Pump - Chemical Metering (97722358)
- GRAYMILLS Coolant Immersion Pump, 1HP, 230/460V (IMV100-F)
- DAYTON Liquid Operated, PVC, Jet (5NAU4)
- DAYTON Shallow Well Jet Pump, SS, 3/4 HP (4HFA3)
- DAYTON Shallow Well Jet Pump, Plastic, 1/3 HP (4HEZ8)
- DAYTON Pump, Jet, Shallow Well (1D874)
- DAYTON Liquid Operated, 316 SS, Jet (5NAT1)
- DAYTON Steam Operated, Bronze, Jet (5NAR5)
- SIMER- FLOTEC Jet Pump 3/4Hp Shallowell 115V (2802)
- Dayton Shallow Well Jet Pumps