Shop All Shallow Well Jet Pumps
Dayton
Pump, Jet, Shallow Well
Mfr # 1D876
Zoro # G0325053
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Pump Material Cast Iron
- Inlet 1-1/4 in NPT
- Amps 13.0/6.5 A
- Includes Pressure Switch
Product Information
- Brand Dayton
- MFR # 1D876
- Zoro # G0325053
- UPC # 190735131886
- Country of Origin United States
- Category Shallow Well Jet Pumps
Dimensions
Height (In.) | 6-3/4 |
Length (In.) | 20 |
Width (In.) | 9-7/8 |
Inlet Dia. | 1 1/4 in |
Overall Width | 9 7/8 |
Overall Height | 6 3/4 |
Overall Length | 20 |
Description
Shallow Well Jet Pump, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 13.0/6.5 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 12.9 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 12.2 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 9.2 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 3/4 in NPT, Max. Case Pressure 69 psi, Max. Operating Temp. 140, Shut Off Pressure 69 psi, Overall Length 20, Overall Width 9 7/8, Overall Height 6 3/4, Includes Pressure Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Sprinkler Pump, Centrifugal, HD, 2HP (FP5182)
- DAYTON Hand Drum Pump, Lever, PPS, 1 in.OD (5XA54)
- DAYTON Guide Rod (090COLU1210)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10100 Scfh Air (RMA-8)
- DAYTON Steam Operated, Bronze, Jet (5NAR5)
- DAYTON Liquid Operated, PVC, Jet (5NAU4)
- DAYTON Shallow Well Jet Pump, Plastic, 3/4 HP, Outlet: 1" NPT (4HFA1)
- DAYTON Pump, Jet, Shallow Well (1D874)
- DAYTON Shallow Well Threaded Collar (4HFC1)
- DAYTON Steam Operated, Cast Iron, Jet, Height: 2 1/2 in (5NAN9)
- DAYTON Shallow Well Jet Pump, Plastic, 3/4 HP (4HEY5)
- Dayton Shallow Well Jet Pumps