Shop All Shallow Well Jet Pumps
Dayton
Pump, Jet, Shallow Well
Mfr # 1D874
Zoro # G1810575
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Pump Material Cast Iron
- Inlet 1-1/4 in NPT
- Includes Pressure Switch
- Amps 14.0/7.0 A
Product Information
- Brand Dayton
- MFR # 1D874
- Zoro # G1810575
- UPC # 190735131862
- Country of Origin United States
- Category Shallow Well Jet Pumps
Dimensions
Width (In.) | 10-7/8 |
Height (In.) | 7-3/4 |
Length (In.) | 20-1/4 |
Overall Length | 20 1/4 |
Overall Height | 7 3/4 |
Inlet Dia. | 1 1/4 in |
Overall Width | 10 7/8 |
Description
Shallow Well Jet Pump, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 14.0/7.0 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 14 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 13.9 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 13.6 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 65 psi, Max. Operating Temp. 140, Shut Off Pressure 65 psi, Overall Length 20 1/4, Overall Width 10 7/8, Overall Height 7 3/4, Includes Pressure Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Slinger Washer (PP60062G)
- LIBERTY PUMPS Grinder Pump, 208-230V, 10.6 Amps, Ph 3 (LSGX203M)
- ACTION PUMP Liquid Ratio Mixer, 0-57 Perc. Quick Dial (CMX2)
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max (FT-110, 173935)
- DAYTON Shallow Well Jet Pump, CI, 1/2HP, 115/230V (5UXJ9)
- DAYTON Steam Operated, 316 SS, Jet (5NAT7)
- DAYTON Pump, Jet, Shallow Well (1D881)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN1)
- DAYTON Shallow Well Jet Pump, CI, 3/4HP, 115/230V (5UXK0)
- DAYTON Pump, Jet, Shallow Well (1D880)
- DAYTON Shallow Well Jet Pump, 1-1/2 HP, 115/230V (5UXK2)
- Dayton Shallow Well Jet Pumps